Shop All OEM Replacement Motors
York
Motor, 1/2 HP, 460V, 1075 rpm, 48 Frame
Mfr # S1-024-20798-700
Zoro # G8677363
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-20798-700
- Zoro # G8677363
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Item | Motor, 1/2 HP, 460V, 1075 rpm, 48 Frame |
Fits Brand | York |
Description
Motor, 1/2 HP, 460V, 1075 rpm, 48 Frame, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Pressure Gauge, 1/4 Npt-300cbm 2in (M519C)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.66 in.L (AP100/235D880)
- NATIONAL Small Bore Inch Seal, 450070 (450070)
- ZURN PEX Manifold, Copper, PEX, 11-1/2 In. L (QCM43-4GX)
- YORK Motor, 1/10 HP, 208-230V, 825 rpm, 48 Frame (S1-024-25810-000)
- YORK Motor, 1/4 HP, 115V, 1050 rpm, 1 Speed (S1-024-31949-000)
- YORK Motor, 1 HP, 460V, 1075 rpm, 3-Phase (S1-024-35628-000)
- YORK Motor, 1/40 HP, 208 to 230V, 3200 rpm (S1-024-24115-018)
- YORK Motor, 115V, 340 rpm, Inducer Assembly (S1-373-20830-001)
- YORK Motor, 115V, 3400 rpm, Venter, Lim, Gasket (S1-324-34558-000)
- LIEBERT Motor, 208-230/460V, 3/4 HP (KIT-095E)
- York HVAC Motors