Shop All OEM Replacement Motors
York
Motor, 1/2 HP, 120V, 1-Phase, 1075 rpm, 3 SPD
Mfr # S1-026-28946-000
Zoro # G8677031
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number P1HAD20N09401B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-026-28946-000
- Zoro # G8677031
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Item | Motor, 1/2 HP, 120V, 1-Phase, 1075 rpm, 3 Speed |
Fits Brand | York |
For Use With Mfr. Model Number | P1HAD20N09401B |
Description
Motor, 1/2 HP, 120V, 1-Phase, 1075 rpm, 3 Speed, For Use With Mfr. Model Number P1HAD20N09401B, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 30mm Bore Dia (6306LLBC3/L627)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 16 # of Teeth (40BS16H X 3/4)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0410LN, Pressure Line, 10 micron, Outside-In (MF0058396)
- MARTIN SPROCKET & GEAR BS SABERTOOTH - DIRECT BORE (50BS10HT 1)
- YORK Motor, 1/2 HP, 460V, 1075 rpm, 3SPD, 48 Frame (S1-024-25816-700)
- YORK Motor, 1 HP, 460V, 1075 rpm, 3-Phase (S1-024-35628-000)
- YORK Motor, 115V, 3400 rpm, Venter, Lim, Gasket (S1-324-34558-000)
- YORK Motor, 1/4 HP, 115V, 1050 rpm, 1 Speed (S1-024-31949-000)
- YORK Motor, 7.5 HP, 230/460V, 1750 rpm, 213T (S1-024-39476-000)
- YORK Motor, 3/4 HP, 208/230V, 1075 rpm (S1-024-35319-000)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Westinghouse (OWW4517)
- York HVAC Motors