Shop All OEM Replacement Motors
York
Motor, 115V, 3450 rpm, Venter Assy, Gasket
Mfr # S1-324-25960-000
Zoro # G5558701
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-324-25960-000
- Zoro # G5558701
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Item | Motor, 115V, 3450 rpm, Venter Assembly, Gasket |
For Use With | Universal |
Fits Brand | York |
Description
Motor, 115V, 3450 rpm, Venter Assembly, Gasket, Fits Brand York, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPD Push Lock In-line Filter, 90 μm. 3/8" fittings; poly filter. Large (PPDF-50-3/8-3/8-P90)
- SMC PU Tubing, OD 3/8", ID 0.25", 500 ft., Green (TIUB11G-153)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.22 cu.in/rev, 5/8 Dia. Straight Shaft, 19.01 GPM at MAX 3600 RPM (GP-F20-20-P-C)
- INGERSOLL-RAND Oil Water Separator, 125 CFM, 1/2 In Inlet (PSG-15)
- YORK Motor, 115V, 340 rpm, Inducer Assembly (S1-373-20830-001)
- YORK Motor, 1/2 HP, 460V, 1075 rpm, 3SPD, 48 Frame (S1-024-25816-700)
- YORK Motor, 115V, 3400 rpm, Venter, Lim, Gasket (S1-324-34558-000)
- YORK Motor, 1/10 HP, 208-230V, 825 rpm, 48 Frame (S1-024-25810-000)
- YORK Motor, 3/4 HP, 208/230V, 1075 rpm (S1-024-35319-000)
- YORK Motor, 7.5 HP, 230/460V, 1750 rpm, 213T (S1-024-39476-000)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Heatcraft (D1133)
- York OEM Replacement Motors