Shop All OEM Replacement Motors
York
Motor, 115V, 340 rpm, Inducer Assembly
Mfr # S1-373-20830-001
Zoro # G8676925
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-373-20830-001
- Zoro # G8676925
- Country of Origin United States
- Category OEM Replacement Motors
Details
Item | Motor, 115V, 340 rpm, Inducer Assembly |
Fits Brand | York |
Description
Motor, 115V, 340 rpm, Inducer Assembly, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 26" Outside Length, 2/3" Top Width, 1 Ribs (BX23)
- VIBCO Vibrator Mtg Bracket (VMC-4)
- LPS Premium Lubricant w/PtFE, Aerosol, 16 Oz. (00616)
- SPEEDAIRE Hose Mender, For Hose ID 1/4 In, Brass, For Hose O.D.: 1/2 in (6X426)
- YORK Motor, 1/40 HP, 208 to 230V, 3200 rpm (S1-024-24115-018)
- YORK Motor, 1 HP, 460V, 1075 rpm, 3-Phase (S1-024-35628-000)
- YORK Motor, 115V, 3400 rpm, Venter, Lim, Gasket (S1-324-34558-000)
- YORK Motor, 3/4 HP, 208/230V, 1075 rpm (S1-024-35319-000)
- YORK Motor, 7.5 HP, 230/460V, 1750 rpm, 213T (S1-024-39476-000)
- YORK Motor, 1/4 HP, 115V, 1050 rpm, 1 Speed (S1-024-31949-000)
- HYDROTHERM Inducer Motor Assembly (58-1858)
- York HVAC Motors