Shop All Filter Media
York
Media Filter, 16" x 24", MERV 10
Mfr # S1-AA411
Zoro # G9345260
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-AA411
- Zoro # G9345260
- Country of Origin United States
- Category Filter Media
Details
Item | Media Filter, 16" x 24", MERV 10 |
Fits Brand | York |
Description
Media Filter, 16 In. x 24 In., MERV 10, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure Heater, Fan Forced, 800W, 120V (3105430)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x14", MERV 8 (6B679)
- PORTACOOL Pressure Regulator, Replacement (PRES-REG-01)
- LOCHINVAR DOOR STRIKE (100208818)
- YORK Replacement Media Filter (S1-FM501)
- FILTERS-NOW Filters-NOW DP1624M 16x24x1 1-Inch Electronic Air Filters - (DP1624M)
- HONEYWELL HOME RETURN GRILL MEDIA FILTER, 16" X 25" X 4" (FC40R1060)
- AIR HANDLER 14" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B751)
- AIR HANDLER 25 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ63)
- AIR HANDLER 12 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GHZ2)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 21.5" X 27.5", M (FC100A1045)
- York Filter Media