Shop All Furnace and Heater Parts
York
Light Bulb with Power Supply, 115V
Mfr # S1-LAPS120A
Zoro # G9343343
original price:
$194.99
5% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-LAPS120A
- Zoro # G9343343
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Light Bulb with Power Supply, 115V |
Fits Brand | York |
Description
Light Bulb with Power Supply, 115V, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02263)
- HONEYWELL Electric Actuator, -40 to 140F (MS7520H2208)
- MAMAC Transducer (EP-313-020)
- KOCH FILTER Fbrgls/Pkt Fltr, MERV10, 12"x24"x22", 3P (214-103-222)
- YORK Power Supply Board (031-01781-000)
- YORK Expansion Valve, 3/8 x 3/8, 5 tons, 31" Cap (S1-025-41020-000)
- YORK Circuit Board (S1-031-02985-000)
- YORK Door Latch Fastener (S1-021-18365-000)
- YORK Liquid Level Gasket (028-04836-000)
- YORK Motor Wire Harness, 138 (S1-025-26387-017)
- RHEEM Transfomer 208/230 - 24V, 100Va (46-42515-04)
- York Furnace and Heater Parts