Shop All Pilot and Ignitor Components
York
Ignitor with 34" Lead
Mfr # S1-025-38951-000
Zoro # G9142391
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 34"
- Fits Brand York
- For Use With Mfr. Model Number D1HG180N24046A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-025-38951-000
- Zoro # G9142391
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 34" |
Details
Item | Ignitor with 34" Lead |
Fits Brand | York |
For Use With Mfr. Model Number | D1HG180N24046A |
Description
Ignitor with 34 In. Lead, For Use With Mfr. Model Number D1HG180N24046A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 8 in. W X 50 ft. L Aluminum Flashing Silver (68108)
- RELIANCE WATER HEATERS Kit 24 in. Thermocouple Replaces 9000056015 (100108268)
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell 203719, 2PK (16255.10H)
- BASO J999Mka-2H Multi-Mount Pilot (J999MKA-2H)
- YORK Spark Ignitor with Wire (S1-025-35305-000)
- YORK Pilot Assembly, Natural Gas (S1-029-16880-700)
- YORK Intermittent Pilot, Ignition Ctrl Board (S1-025-26363-700)
- YORK Ignitor Kit with Tubing (S1-373-31175-000)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-384)
- RHEEM Burner Assembly (AM41879)
- RHEEM Sp10763C Ignition Control (SP10763C)
- York Pilot and Ignitor Components