No Product Image Available

York

Heater Element, Strip, Breaker, 25kW, 240V


product price: $987.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number F1FP048H06A
  • Fits Brand York
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Heater Element, Strip with Breaker, 25kW, 240V
For Use With Mfr. Model Number F1FP048H06A
Fits Brand York

Description

Heater Element, Strip with Breaker, 25kW, 240V, For Use With Mfr. Model Number F1FP048H06A, Fits Brand York

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.