Shop All Electric Replacement Heater Elements
York
Heater Element, Kit for PAC/PHP, 15kW
Mfr # S1-7642-9151
Zoro # G7471805
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-7642-9151
- Zoro # G7471805
- Country of Origin United States
- Category Electric Replacement Heater Elements
Details
Item | Heater Element, Kit for PAC/PHP, 15kW |
Fits Brand | York |
Description
Heater Element, Kit for PAC/PHP, 15kW, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- KOCH FILTER 20x20x4 Standard Capacity Pleated Filter, MERV 11 (102-499-028)
- SOLER & PALAU Y Sheet Metal Adaptor, 8x8x10" (SY88-10)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/25ft line set PR (DIYM436HPW00C84)
- YORK Heater Element, 10kW, 240V with Breaker (S1-2HK16501006)
- YORK Gas Orifice, No.44 (S1-9951-0861)
- YORK Heater Element Assembly, 9.6kW (S1-025-41236-000)
- YORK Heater Element, Kit, 7.5kW, 240V, Breaker (S1-2HK16500806)
- YORK Gas Pilot Tube (S1-373-06660-000)
- TEMPCO Heating Element, 4 In. L (CRR00003)
- FOSTORIA Heating Element, 1600-Watts, 240V, Mm-24A (631-16249)
- York Electric Replacement Heater Elements