Shop All Electric Replacement Heater Elements
York
Heater Element Assembly, 4.8kW
Mfr # S1-025-41237-000
Zoro # G7469909
original price:
$202.84
15% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EB15C
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-025-41237-000
- Zoro # G7469909
- Country of Origin United States
- Category Electric Replacement Heater Elements
Details
Item | Heater Element Assembly, 4.8kW |
For Use With Mfr. Model Number | EB15C |
Fits Brand | York |
Description
Heater Element Assembly, 4.8kW, For Use With Mfr. Model Number EB15C, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 120V, 750W (TSP02079)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2GHJ9)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAC5)
- CLEVELAND CONTROLS AirSwitch .40-12", WC, SPST, AFS-460-137 (AFS-460-137)
- YORK Heater Element Assembly, 9.6kW (S1-025-41236-000)
- YORK Heater Element, Kit, 7.5kW, 240V, Breaker (S1-2HK16500806)
- YORK Gas Orifice, No.44 (S1-9951-0861)
- YORK Gas Pilot Tube (S1-373-06660-000)
- YORK Heater Element, 10kW, 240V with Breaker (S1-2HK16501006)
- TEMPCO Heating Element, 43-5/16 In. L (GEM20016)
- GOODMAN B1037489S Heat Element (Single (B1037489S)
- York Electric Heaters & Accessories