Shop All V-Belt Pulleys
York
Groove Fixed Sheave, 1" Bore
Mfr # S1-028-15208-000
Zoro # G8835064
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number BP090C00N2AAA3
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-028-15208-000
- Zoro # G8835064
- Country of Origin United States
- Category V-Belt Pulleys
Details
Item | Groove Fixed Sheave, 1" Bore |
For Use With Mfr. Model Number | BP090C00N2AAA3 |
Fits Brand | York |
Description
Groove Fixed Sheave, 1 In. Bore, For Use With Mfr. Model Number BP090C00N2AAA3, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H0F)
- SPEEDAIRE Nosepiece, 3/16, 4.8mm (TTR8212601AG)
- LUBRIPLATE Pan Divider Oil, 5 Gal Pail, Iso-22 H-1/Food Grade Pan Divider Oil (L0747-060)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., White (90816)
- YORK Groove Fixed Variable Sheave, 7/8" Bore (S1-028-12385-700)
- YORK Groove Fixed Sheave, 1" Bore (S1-028-13379-000)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 9.40" OD (906C)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.95 inch OD (2AK61x1-3/8)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB36 (2TB36)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK40118)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP56X5/8 (2VP56X5/8)
- York Pulleys & Sheaves