York

Gasket, 3" and O-Ring Kit


product price: $28.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Brand York
  • For Use With Mfr. Model Number 366-94952-009
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Gasket, 3" and O-Ring Kit
Fits Brand York
For Use With Mfr. Model Number 366-94952-009

Description

Gasket, 3 In. and O-Ring Kit, For Use With Mfr. Model Number 366-94952-009, Fits Brand York

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.