Shop All Gas Valves
York
Gas Valve, 24V, 3.5" WC, NAT 3/4"
Mfr # S1-325-44123-000
Zoro # G5558659
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-325-44123-000
- Zoro # G5558659
- Country of Origin Mexico
- Category Gas Valves
Details
Item | Gas Valve, 24V, 3.5" WC, NAT 3/4" |
For Use With | Universal |
Fits Brand | York |
Description
Gas Valve, 24V, 3.5 In. WC, NAT 3/4 In., Fits Brand York, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT Air Tube Combination, 9 In, Less Head (AF90GU)
- PRICE Lay-In Mount Return Air Grille, 23.75 X 23.75, White, Steel (530)
- RHEEM 62-24140-04 Integrated Furnace (62-24140-0)
- IMPERIAL MFG 6 in. D X 6 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV0296-C)
- YORK Gas Valve, 3/4", 24V, NG Valve, VR8305H (S1-025-32695-000)
- YORK Gas Valve, 24V, 3.5", 11" WC, 1/2" (S1-7956-336P)
- YORK Gas Valve, 24V, 11", WC, LP, 1/2 (S1-8955-3251)
- MAXITROL Rv48Cl-1/2 1/2" Gas Pressure (RV48CL-1/2)
- MAXITROL 325-5-1" 1" Gas Pressure (325-5-1")
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, Slow Opening, 0.43A (36J55-614)
- MAXITROL Rv81-1 1/2 1-1/2" Gas Pressure (RV81-1)
- York Gas Valves