Shop All Gas Valves
York
Gas Valve, 24V, 3.5", 11" WC, 1/2"
Mfr # S1-7956-336P
Zoro # G5558589
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand York
- MFR # S1-7956-336P
- Zoro # G5558589
- Country of Origin Mexico
- Category Gas Valves
Details
Item | Gas Valve, 24V, 3.5", 11" WC, 1/2" |
Fits Brand | York |
For Use With | Universal |
Description
Gas Valve, 24V, 3.5 In., 11 In. WC, 1/2 In., Fits Brand York, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x10"x1" (274-100-100)
- PROAIRA 12-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF12W)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN3)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2GHX1)
- YORK Gas Valve, 3/4", 24V, NG Valve, VR8305H (S1-025-32695-000)
- YORK Gas Valve, 24V, 3.5" WC, NAT 3/4" (S1-325-44123-000)
- YORK Gas Valve, 24V, 11", WC, LP, 1/2 (S1-8955-3251)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24V, Fast Opening, 0.6A (36C84 912)
- BRADFORD WHITE 239-45613-01 120V Kit-Gas (239-45613-)
- BLODGETT Valve, 24V Nat Gas (30005)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, 14 in wc, Fast Opening, 0.41 A (36H32-304)
- York Gas Valves