Shop All Gas Valves
York
Gas Valve, 24V, 11", WC, LP, 1/2
Mfr # S1-8955-3251
Zoro # G7523319
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type LP
- Pressure Setting Range 11" WC
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-8955-3251
- Zoro # G7523319
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | LP |
Item | Gas Valve, 24V, 11", WC, LP, 1/2" |
Pressure Setting Range | 11" WC |
Fits Brand | York |
Description
Gas Valve, 24V, 11 In., WC, LP, 1/2 In., Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF35)
- SCHAEFER BRUSH Flue Brush, 3/4" dia., Tempered Wire (43306)
- LASKO 42" Outdoor Living Fan (YF202)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201620)
- YORK Gas Valve, 24V, 3.5", 11" WC, 1/2" (S1-7956-336P)
- YORK Gas Valve, 3/4", 24V, NG Valve, VR8305H (S1-025-32695-000)
- YORK Gas Valve, 24V, 3.5" WC, NAT 3/4" (S1-325-44123-000)
- GOODMAN 0259M00005 Gas Valve Wire (0259M00005)
- BASO Gas Valve for H91WG-1C REVB, 25V, 2-1/2"L (H91WG-1C REVB)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (R500S (3/4"))
- BASO Y70Aa-1C 2-1/2 Oz. Tube Of Gas (Y70AA-1C)
- York Gas Valves