Shop All Ceramic Fuses
York
Fuse Cartridge, 6 Amp
Mfr # 025-35902-000
Zoro # G309735556
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 6A
- Body Style Cylindrical
- Body Material Ceramic
- DC Voltage Rating Not Rated
- Brand YORK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # 025-35902-000
- Zoro # G309735556
- Country of Origin Denmark
- Category Ceramic Fuses
Details
Amps | 6A |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | YORK |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 45 ft (I-PIST-12B-45)
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS152)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-2-R)
- MERSEN Fuse, GSA Series, Time Delay, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA8)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 25A, 250V AC, 5 PK (GBB-25-R)
- MERSEN Fuse, GSA Series, Time Delay, 1-1/4A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/4)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 25A, 250V AC, 5 PK (MDA-25-R)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 30A, 250V AC, 5 PK (GBB-30-R)
- JANDORF Ceramic Fuse, ABC (FCA) Series, Fast-Acting, 25A, 125V AC (60610)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2.50A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2.5-R)
- York Fuses