Shop All Fuse Accessories
York
Fuse, 700A Amp Range, 700V AC/DC Volt Rating
Mfr # 025-39681-000
Zoro # G109545003
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 700A
- Voltage Rating 700V AC/DC
- Max. Voltage 700V AC/DC
- Max. Amps 700A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # 025-39681-000
- Zoro # G109545003
- Country of Origin Unknown
- Category Fuse Accessories
Details
Amp Range | 700A |
Voltage Rating | 700V AC/DC |
Item | Fuse |
Max. Voltage | 700V AC/DC |
Max. Amps | 700A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA005US)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 50A, Time-Delay, 250V AC, Cylindrical (BP/FRN-R-50)
- PANDUIT Cable Organizer, 2 In, Black (CBOT24K)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- YORK Time-Delay Fuse, 100A Amp Range, 600V AC/300V DC Volt Rating (S1-FRSR100)
- QUICKCABLE Fuse Holder, 20A Amp Range, Crimp, Automotive Fuse Type, 25 PK (169150-025)
- MERSEN Fuse Holder, 10A Amp Range, Not Class Rated UL Class, 1 Poles, 3/4 in Quick Connect (GPM-G1)
- CALTERM Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Fuse Type (08120)
- EATON CUTLER-HAMMER EATON, PULL FUSE SWITCH, PULL FUSE SWITCH 30 AMP 250 VOLT 1 POLE (PFS3311)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Screw, Crimp, Midget Fuse Type (HEB-AW-RYC)
- York Fuse Accessories