Shop All Furnace Control Boards
York
Furnace Control Board, 24V AC
Mfr # S1-6187677
Zoro # G310866102
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Product Type Ignition Control Board
- Control Voltage 24V AC
- Replacement Type OEM
- Compatible with Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand York
- MFR # S1-6187677
- Zoro # G310866102
- Country of Origin Mexico
- Category Furnace Control Boards
Dimensions
Details
Item | Furnace Control Board |
Input Voltage | 120V AC |
Product Type | Ignition Control Board |
Items Controlled | Gas Valves, Inducers |
Control Voltage | 24V AC |
Replacement Type | OEM |
Compatible with Brand | York |
Board Type | Integrated |
Description
Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand York, Compatible with Series Not Applicable, OEM Replacement Part Number Not Applicable, Control Voltage 24V AC, Input Voltage 120V AC, Items Controlled Gas Valves, Inducers, Product Type Ignition Control Board, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Hot Surface Ignitor (PLT3400)
- HONEYWELL R8182H1070 Triple Aquastat (R8182H1070)
- HONEYWELL THERMAL SOLUTIONS L91A1052 Pressuretrol W/Non-Adj (L91A1052)
- TEMPCO Strip Heater, 120V, 2 In. L, Mounting Type: Standard (SHS80295)
- YORK Control Board, Kit AC (S1-331-02952-000)
- YORK Control Board, Singlestage Furnace (S1-031-03010-000)
- YORK Control Board, 1 Stage, Heat Pump (S1-031-02996-000)
- NORDYNE 903429 Control Board M1M H (903429)
- LENNOX BCC3 Fan Control Board (19S83)
- YORK SOURCE1 Board Cntrl Integrated Ut (S1-03101932002)
- LOCHINVAR Rly2210K Rly2210 Board, Control, (RLY2210K)
- York Furnace Control Boards