York

Fan Motor, 1160 rpm, 2 HP


product price: $1,276.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Voltage 460VAC
  • For Use With Air Cooled Condensing Unit Hermetic Scroll
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand York
  • MFR # 024-36873-207
  • Zoro # G2491478
  • Country of Origin United States
  • Category Fan Parts

Details

Voltage 460VAC
For Use With Air Cooled Condensing Unit Hermetic Scroll
Item Fan Motor, 1160 rpm, 2 HP

Description

Fan Motor, 1160 rpm, 2 HP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.