York

Fan Guard 22", Black with Motor Mount


product price: $112.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number B1HA060A06B
  • Fits Brand York
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand York
  • MFR # S1-026-46742-000
  • Zoro # G7754641
  • Country of Origin United States
  • Category Fan Parts

Details

Item Fan Guard 22", Black with Motor Mount
For Use With Mfr. Model Number B1HA060A06B
Fits Brand York

Description

Fan Guard 22 In., Black with Motor Mount, For Use With Mfr. Model Number B1HA060A06B, Fits Brand York

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.