York

Fan Blade 4, 20" dia., 24 deg., 1/2", CW


product price: $255.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Brand York
  • For Use With Mfr. Model Number HARR-F030SA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Fan Blade 4, 20" dia., 24 deg., 1/2", CW
Fits Brand York
For Use With Mfr. Model Number HARR-F030SA

Description

Fan Blade 4, 20 In. dia., 24 deg., 1/2 In., CW, For Use With Mfr. Model Number HARR-F030SA, Fits Brand York

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.