York

Economizer Control, No Display, 24V AC


product price: $1,001.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Width 7 1/4 in
  • Overall Height 5 7/8 in
  • Height (In.) 5 9/10 in
  • Voltage 24V
  • Display No Display
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 7 1/4 in
Overall Height 5 7/8 in
Height (In.) 5 9/10 in
Width (In.) 7 1/5 in
Depth (In.) 6 4/5 in
Overall Depth 6 3/4 in

Details

Item Economizer Control
Voltage 24V
Display No Display
Input Voltage 24V AC

Description

Economizer Control, Display Type Not Applicable, Input Voltage 24V AC, Overall Depth 6 3/4 in, Overall Height 5 7/8 in, Overall Width 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.