Shop All Fan Parts
York
Draft Inducer Assembly, 115V
Mfr # S1-024-35329-000
Zoro # G2491301
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Draft Inducer Assembly
- Standards CSA Certified
- Phase 1
- Product Type Draft Inducer Assembly, 115V
- Nameplate Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Draft Inducer Assembly, 115V |
Includes | Draft Inducer Assembly |
Standards | CSA Certified |
Phase | 1 |
Product Type | Draft Inducer Assembly, 115V |
Nameplate Voltage | 115V AC |
Current | 2.7 A |
Compatible with Brand | York |
Frequency | 60 Hz |
Description
Draft Inducer Assembly, Compatible with Brand York, Nameplate Voltage 115V AC, Phase 1, Current 2.7 A, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS5-60)
- YORK SOURCE1 Relay Cntrl 24V 5060 Hz Dpst (S1-02424111000)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV8)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF8)
- YORK Inhibitor, 1 gal. (013-04129-000)
- YORK Fan Orifice, 24 (S1-063-89756-000)
- YORK Fan Shaft, Steel (S1-029-26864-000)
- YORK Filter Element and Spring, 10in (392-10719-000)
- YORK Ventor Motor, 1/40 HP, 460V, 3200 rpm (S1-024-24115-019)
- YORK Purge Transducer (025-29148-008)
- DAYTON Spark Plug Kit (SP-KFA1009)
- York Fan Parts