Shop All Contactor Parts
York
Contactor 40A, 24V, 3 Pole
Mfr # S1-024-25840-700
Zoro # G9142750
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number 2EH04511525
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-25840-700
- Zoro # G9142750
- Country of Origin China
- Category Contactor Parts
Details
Item | Contactor 40A, 24V, 3 Pole |
Fits Brand | York |
For Use With Mfr. Model Number | 2EH04511525 |
Description
Contactor 40A, 24V, 3 Pole, For Use With Mfr. Model Number 2EH04511525, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 16 Pole, 600VAC (6ZEJ5)
- SIEMENS Output Module 6ES71326BD200BA0 (6ES7132-6BD20-0BA0)
- SCHNEIDER ELECTRIC Wrench, F/30mm Ring Nut (9001K95)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 0.4-2A, 600VAC (LR9D02)
- YORK Contactor, Aux Switch, 1 Open/1 Close (S1-024-35799-000)
- YORK Contactor, 3 Pole, 80A, 120V (024-35470-000)
- YORK Contactor, 1 Pole, 30A, 24V (S1-024-35804-000)
- YORK Contactor, 24V, 30A, 3PNO (S1-024-25842-700)
- YORK Contactor, 24V, Coil, 1 Pole 30A (S1-024-27531-000)
- YORK Contactor, 24V, Coil, 3 Pole, 75A (S1-024-35802-000)
- SQUARE D Load center accessory, QO, label, home directory, 1 thru 42 (PSDS)
- York Contactor Parts