Shop All Magnetic Contactors
York
Contactor, 24V, Coil, 2 Pole, 40A
Mfr # S1-024-32004-000
Zoro # G9142705
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number 6806-842
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand York
- MFR # S1-024-32004-000
- Zoro # G9142705
- Country of Origin China
- Category Magnetic Contactors
Details
Item | Contactor, 24V, Coil, 2 Pole, 40A |
Fits Brand | York |
For Use With Mfr. Model Number | 6806-842 |
Description
Contactor, 24V, Coil, 2 Pole, 40A, For Use With Mfr. Model Number 6806-842, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200)
- BRYANT Locking Device, Duplex Receptacle, 15A 277V AC, 2-Pole 3-Wre Grounding, L7-15R, Screw Terminal, Brwn (4750DR)
- ERICSON Plug Nema L17-30, Perma-Link Indust. Gra (2526-P)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C004)
- ECLIPSE MAGNETICS Plate Drag Magnet, Pull Force: 324.5Lbs (E964)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3A)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V03)
- SIEMENS IECMagContactor, NonReversing, 110/120VAC (3RT20272AK60)
- SQUARE D DefPurpContactor, 220/208-240VAC, 3P, 75A (8910DPA42V09)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AD)
- York Motor Controls