Shop All Contactor Parts
York
Contactor, 24V, Coil, 1 Pole, 50A
Mfr # S1-024-25837-700
Zoro # G9142419
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number AC060X1022A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-25837-700
- Zoro # G9142419
- Country of Origin China
- Category Contactor Parts
Details
Item | Contactor, 24V, Coil, 1 Pole, 50A |
Fits Brand | York |
For Use With Mfr. Model Number | AC060X1022A |
Description
Contactor, 24V, Coil, 1 Pole, 50A, For Use With Mfr. Model Number AC060X1022A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664NK)
- ACT Replacement for ACT Fastening Solutions Al-08-18-0-c (AL-08-18-0-C ACT FASTENING SOLUTIONS)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 1, Hinged (N1C202408)
- YORK Contactor, 24V, Coil, 1 Pole 30A (S1-024-27531-000)
- YORK Contactor, 24V, 30A, 3PNO (S1-024-25842-700)
- YORK Contactor, 50A (024-37040-000)
- YORK Contactor, 24V, 35A, 1 Pole with Shunt (S1-024-26018-000)
- YORK Contactor, 3 Pole, 80A, 120V (024-35470-000)
- YORK Contactor, 24V, Coil, 3 Pole, 75A (S1-024-35802-000)
- USA INDUSTRIALS Aftermarket Culter-Hammer XT, XTCE185L-200L Frame L Contact Kit - Replaces XTCERENCONTACTL, 3-Pole (9908CC)
- York Contactor Parts