Shop All Contactor Parts
York
Contactor, 24V, 25A, 3PNO
Mfr # S1-024-20424-700
Zoro # G9143119
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number B3CH120A25A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-20424-700
- Zoro # G9143119
- Country of Origin United States
- Category Contactor Parts
Details
Item | Contactor, 24V, 25A, 3PNO |
Fits Brand | York |
For Use With Mfr. Model Number | B3CH120A25A |
Description
Contactor, 24V, 25A, 3PNO, For Use With Mfr. Model Number B3CH120A25A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFBFST20R)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 5A, 250V AC, Non-Indicating (FRN-R-5)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC182404)
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- YORK Contactor, 1 Pole, 30A, 24V (S1-024-35804-000)
- YORK Contactor, 24V, 35A, 1 Pole with Shunt (S1-024-26018-000)
- YORK Contactor, Aux Switch, 1 Open/1 Close (S1-024-35799-000)
- YORK Contactor, 50A (024-37040-000)
- YORK Contactor, 3 Pole, 80A, 120V (024-35470-000)
- YORK Contactor, 24V, Coil, 1 Pole, 50A (S1-024-25837-700)
- USA INDUSTRIALS Aftermarket Furnas Innova 45, 14, 40, 22GF Contact Kit - Replaces 75GF14, Size 2-1/2, 1-Pole (9225CF)
- York Contactor Parts