Shop All Contactor Parts
York
Contactor, 120V, 30A, 2PNO
Mfr # S1-024-25839-700
Zoro # G9142504
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number H2CA300A25B
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-25839-700
- Zoro # G9142504
- Country of Origin China
- Category Contactor Parts
Details
Item | Contactor, 120V, 30A, 2PNO |
For Use With Mfr. Model Number | H2CA300A25B |
Fits Brand | York |
Description
Contactor, 120V, 30A, 2PNO, For Use With Mfr. Model Number H2CA300A25B, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Terminal Block, 100A, 3 Pole, 600V (CR2960SY139C3C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J33M4)
- HAMMOND N1 Screw Cover, 16 x 14 x 3, Steel/Gray (CS16143)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RA-250F)
- YORK Contactor, 24V, Coil, 1 Pole 30A (S1-024-27531-000)
- YORK Contactor, 24V, 30A, 3PNO (S1-024-25842-700)
- YORK Contactor, 24V, Coil, 3 Pole, 75A (S1-024-35802-000)
- YORK Contactor, 3 Pole, 80A, 120V (024-35470-000)
- YORK Contactor, 24V, 35A, 1 Pole with Shunt (S1-024-26018-000)
- YORK Contactor, 24V, Coil, 1 Pole, 50A (S1-024-25837-700)
- SQUARE D Bonding Screw Kit (4028345850K)
- York Contactor Parts