Shop All Circuit Breakers
York
Circuit Breaker, 6A, 1 Pole
Mfr # S1-024-27583-000
Zoro # G8657370
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 6A
- Number of Poles 1
- For Use With Mfr. Model Number DH180C00A4AAA2
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-27583-000
- Zoro # G8657370
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 6A |
Number of Poles | 1 |
For Use With Mfr. Model Number | DH180C00A4AAA2 |
Fits Brand | York |
Description
Circuit Breaker, 250V, 6A, 1 Pole, For Use With Mfr. Model Number DH180C00A4AAA2, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Blue (HS364-S10-BLUE)
- DISCO Low Profile Mini Blade Fuses 5 Amp Tan Type ATM PK5 (10829PK)
- ZORO SELECT Quick Fist Rubber Clamp, 2.5 to 9.5 In (20020)
- SUPERIOR ELECTRIC 50 ft. 30 Amp RV 10AWG Cord With Connector NEMA L5-30R, Plug NEMA TT-30P & Handle (RVA1525)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20A, 1 Pole, 120/240V AC (UBIZ20)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO1101021)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 3 Pole, 480V AC (ED43B030)
- GE Miniature Circuit Breaker, THQB Series 80A, 3 Pole, 240V AC (THQB32080)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 1 Pole, 120/240V AC (UBIP115)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFP120DF)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 15A, 1 Pole, 120V AC (6966956)
- York Circuit Breakers