Shop All Circuit Breakers
York
Circuit Breaker, 60A, 2 Pole
Mfr # S1-3500-377P/A
Zoro # G8657422
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A
- Number of Poles 2
- Fits Brand York
- For Use With Mfr. Model Number EB12D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-3500-377P/A
- Zoro # G8657422
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 60A |
Number of Poles | 2 |
Fits Brand | York |
For Use With Mfr. Model Number | EB12D |
Description
Circuit Breaker, 120/240V, 60A, 2 Pole, For Use With Mfr. Model Number EB12D, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVG1)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69115423)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 30A, 600V AC, Non-Indicating (LPS-RK-30SP)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- SQUARE D Miniature Circuit Breaker, EDB Series 70A, 3 Pole, 277/480V AC (EDB34070)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3015)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C2/2 L Series 2A, 2 Pole, 480V AC, C Curve (33V937)
- SIEMENS Circuit Breaker, 5SY6 Series 20A, 1 Pole, 230/400V AC, C Curve (5SY61207)
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 2 Pole, 120/240V AC (QF220A)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- ABB Circuit Breaker, XT1H Series 70A, 3 Pole, 347V AC (XT1HU3070AFF000XXX)
- York Circuit Breakers