Shop All Circuit Breakers
York
Circuit Breaker, 35A, 3 Pole
Mfr # S1-024-41162-000
Zoro # G309244614
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 35A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-41162-000
- Zoro # G309244614
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 35A |
Number of Poles | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacment Disconnect Switch, 30A (HBLDS3RS)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B-CA)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L2)
- SQUARE D Combination Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DFC)
- SEA DOG Circuit Breaker, 30A, Not Rated (420843-1)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 1 Pole, 120/240V AC (UBITBA115L)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, B Curve (M9F21206)
- EATON Circuit Breaker, FAZ Series 2A, 3 Pole, 277/480V AC, C Curve (FAZ-C2/3)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 1 Pole, 240/415V AC, B Curve (M9F21101)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- York Circuit Breakers