Shop All AC Refrigeration Parts
York
Capacitor, Dual 20/5 MFD, 370V, Oval
Mfr # S1-024-23996-700
Zoro # G8657151
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand York
- MFR # S1-024-23996-700
- Zoro # G8657151
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Item | Capacitor, Dual 20/5 MFD, 370V, Oval |
Fits Brand | York |
Description
Capacitor, Dual 20/5 MFD, 370V, Oval, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Fan Control Switch, 115v, 5A (MC5)
- DAYTON Hydronic Unit Heater, 42 In. D, 42 In. W (5PV64)
- HUNTER Ceiling Fan Downrod, 12 In. L, White (22717)
- MAURICE FRANKLIN LOU MINI LOUVER BRN 1"" (RLB-100 1)
- YORK Limit Switch, 95 deg. to 105 deg. F, Auto (S1-2845-3171)
- YORK Switch, 115 deg. to 145 deg. F, Auto Reset (S1-025-35381-000)
- YORK Limit Switch, 170 deg. to 200 deg. F (S1-025-29041-006)
- YORK Limit Switch, Auto Reset, L140-30F (S1-025-35380-000)
- YORK Auto Switch, 120 deg./100 deg. F, SPST (S1-025-26392-704)
- YORK Switch, 180 deg. to 20 deg. F, Auto Reset (S1-026-32588-006)
- A/C SAFE A/C Safe Exterior Cover for Medium Window Air Conditioners (5006933)
- York AC Refrigeration Parts