Shop All Blower and Fan Accessories
York
Blower Wheel, 9" x 9", CW, 1/2" Bore
Mfr # S1-026-28065-700
Zoro # G7448629
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number F1SA030R06A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-026-28065-700
- Zoro # G7448629
- Country of Origin United States
- Category Blower and Fan Accessories
Details
Item | Blower Wheel, 9" x 9", CW, 1/2" Bore |
Fits Brand | York |
For Use With Mfr. Model Number | F1SA030R06A |
Description
Blower Wheel, 9 In. x 9 In., CW, 1/2 In. Bore, For Use With Mfr. Model Number F1SA030R06A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8371060025)
- CRAFTMADE 52" Ceiling Fan with Blades and Light Kit (OPT52FB5)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200)
- BANJO BOLTED ELECTRIC VALVE (LEV050)
- YORK Blower Wheel, 15" x 12", 1-3/16" Bore (S1-026-16381-129)
- YORK Blower Shaft 1" x 23.75 (S1-001-07117-000)
- YORK Blower Wheel, 9" x 8", CCW, 1/2" Bore (S1-3400-3601)
- YORK Blower Wheel, 12" x 11", CW, 1/2" Bore (S1-026-34628-001)
- YORK Blower Assembly, 4 tons (7900-7741/A)
- YORK Blower Wheel, 11" x 10", CW, 5/8" Bore (S1-026-19654-013)
- U.S. MOTORS US Motors 8200, Belted Fan & Blower, 1/2 HP, 1-Phase, 1725 RPM Motor (8200)
- York Blower and Fan Accessories