Shop All Blower and Fan Accessories
York
Blower Wheel, 9" dia., 9" W, CCW, 1/2
Mfr # S1-026-23232-713
Zoro # G7450884
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
- Material Steel
- Fits Brand York
- For Use With Mfr. Model Number N2AHD14A06A
- Product Type Blower Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-026-23232-713
- Zoro # G7450884
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Bore Diameter | 1/2 in |
Wheel Width | 9 in |
Wheel Diameter | 9 in |
Details
Item | Blower Wheel |
Application | Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water |
Material | Steel |
Fits Brand | York |
For Use With Mfr. Model Number | N2AHD14A06A |
Product Type | Blower Wheel |
Compatible with Manufacturer Model Number | N2AHD14A06A |
Compatible with Brand | York |
Wheel Material | Steel |
Includes Set Screws | Yes |
Wheel Hub Position | Center |
Number of Inlets | 1 |
Number of Blades | 41 |
Wheel Construction | Tacked |
Compatible with Manufacturer Part Number | N2AHD14A06A |
Compatible Manufacturer Part Number | N2AHD14A06A |
Compatible with Manufacturer Model Number [NEW] | N2AHD14A06A |
Compatible Manufacturer Model Number | N2AHD14A06A |
For Use with Mfr. Model Number | N2AHD14A06A |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 9 in, Wheel Width 9 in, Bore Diameter 1/2 in, Wheel Material Steel, Wheel Hub Position Center, Wheel Construction Tacked, Number of Blades 41, Includes Set Screws Yes, Compatible with Brand York, Compatible with Manufacturer Model Number N2AHD14A06A, Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Immersion Heater (HDL00011)
- CANARM Downrod, Fan, 36", Blk (DCR36WR10)
- ROBERTSHAW 41-418 Hot Surface Ignitor (41-418)
- CRATHCO Triple Bowl D Series PM Kit (66530)
- YORK Blower Assy, Housing, Wheel/Shaft/Bearings (S1-026-45749-000)
- YORK Blower Relay, 24V, SPDT (S1-7975-3771)
- YORK Blower Wheel, 4" dia., 1" W, CCW 5/16 (S1-026-32604-000)
- YORK Blower Housing (S1-073-01951-000)
- YORK Blower Motor, 120/240V, 1-Phase, 1 HP (S1-324-36074-246)
- YORK Blower Wheel, 13" x 11", 1" Bore (S1-026-33327-700)
- DAYTON Direct Drive Blower, 115/230 V (7AP89)
- York Blower and Fan Accessories