Shop All Blower and Fan Accessories
York
Blower Wheel, 18" x 18", 1-3/16" Bore
Mfr # S1-026-16381-130
Zoro # G7448775
product price: $980.99
/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-026-16381-130
- Zoro # G7448775
- Country of Origin United States
- Category Blower and Fan Accessories
Details
Item | Blower Wheel, 18" x 18", 1-3/16" Bore |
Fits Brand | York |
Description
Blower Wheel, 18 In. x 18 In., 1-3/16 In. Bore, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 1", 4 Pack (FB18X30_4)
- WHITE-RODGERS 1E30N-910 24V/Millivolt 2 Wire (1E30N-910)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 1 HP (7AD12)
- DAYTON Fan Pulley (931047)
- YORK Blower Shaft 1" x 23.75 (S1-001-07117-000)
- YORK Blower Wheel, 12-5/8" x 8 (S1-3300-3611)
- YORK Blower Housing (S1-073-01951-000)
- YORK Blower Wheel, 13" x 11", 1" Bore (S1-026-33327-700)
- YORK Blower Wheel, 12" x 11", CW, 5/8" Bore (S1-026-34628-000)
- YORK Blower Wheel, 9-1/2" dia., CW, 1/2" Bore (S1-026-42552-000)
- YORK Blower Wheel, 4" dia., 1" W, CCW 5/16 (S1-026-32604-000)
- York Blower and Fan Accessories