Shop All Blower and Fan Accessories
York
Blower Wheel, 18" x 15", 1-3/16" Bore
Mfr # S1-026-25529-703
Zoro # G7452284
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number BP240E54S4AAA1
- Material Steel
- Fits Brand York
- Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
- Product Type Blower Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-026-25529-703
- Zoro # G7452284
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Bore Diameter | 1 3/16 in |
Wheel Width | 15 in |
Wheel Diameter | 18 in |
Details
Item | Blower Wheel |
For Use With Mfr. Model Number | BP240E54S4AAA1 |
Material | Steel |
Fits Brand | York |
Application | Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water |
Product Type | Blower Wheel |
Includes Set Screws | Yes |
Wheel Construction | Tacked |
Compatible with Manufacturer Model Number | BP240E54S4AAA1 |
Number of Inlets | 1 |
Number of Blades | 46 |
Wheel Hub Position | Center |
Wheel Material | Steel |
Compatible with Brand | York |
Compatible Manufacturer Part Number | BP240E54S4AAA1 |
Compatible with Manufacturer Part Number | BP240E54S4AAA1 |
Compatible with Manufacturer Model Number [NEW] | BP240E54S4AAA1 |
Compatible Manufacturer Model Number | BP240E54S4AAA1 |
For Use with Mfr. Model Number | BP240E54S4AAA1 |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 18 in, Wheel Width 15 in, Bore Diameter 1 3/16 in, Wheel Material Steel, Wheel Hub Position Center, Wheel Construction Tacked, Number of Blades 46, Includes Set Screws Yes, Compatible with Brand York, Compatible with Manufacturer Model Number BP240E54S4AAA1, Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHYNTER 12,000 BTU (10,000 BTU SACC) NEX Inverter Portable Air Conditioner Wi-Fi, up to 500 sq ft (ARC-1030WN)
- REGIN Smoke Pen, 3 Hours (S220)
- LIBERTY PUMPS Power Cord (K001197)
- ILC FILTER 20X25X2 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 195 X 245 X 175 MADE IN T (WY-0LSE-0)
- YORK Blower Shaft 1" x 23.75 (S1-001-07117-000)
- YORK Blower Wheel, 12" x 11", CW, 5/8" Bore (S1-026-34628-000)
- YORK Blower Relay, 24V, SPDT (S1-7975-3771)
- YORK Blower Motor, 120/240V, 1-Phase, 1 HP (S1-324-36074-246)
- YORK Blower Motor, 1/3 HP, 120V, 1075 rpm, CCW (S1-024-35735-000)
- YORK Blower Wheel, 10" dia., 8", CW, 1/2" Bore (S1-026-32588-034)
- DRI-EAZ Replacement PreFilter, For F504/F505, PK20 (F520)
- York Blower and Fan Accessories