Shop All Blower and Fan Accessories
York
Blower Wheel, 12" x 11", CW, 1/2" Bore
Mfr # S1-026-24068-700
Zoro # G7447789
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number D1CG072N09946C
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-026-24068-700
- Zoro # G7447789
- Country of Origin United States
- Category Blower and Fan Accessories
Details
Item | Blower Wheel, 12" x 11", CW, 1/2" Bore |
For Use With Mfr. Model Number | D1CG072N09946C |
Fits Brand | York |
Description
Blower Wheel, 12 In. x 11 In., CW, 1/2 In. Bore, For Use With Mfr. Model Number D1CG072N09946C, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 18" Ceiling Mount Fan, Industrial Grade (9718)
- DAYTON Fan Blade, 48 in., Galvanized, CW, 1 HP (9001568)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Paintable (12/Bag) (LVSL0012PG)
- LIEBERT Sheave, 1-1/8" (B-069BS)
- YORK Blower Wheel, 4" dia., 1" W, CCW 5/16 (S1-026-32604-000)
- YORK Blower Housing (S1-073-01951-000)
- YORK Blower Wheel, 12" x 11", CW, 1/2" Bore (S1-026-34628-001)
- YORK Blower Assy with Wheel, Shaft, Bearings (S1-026-23848-700)
- YORK Blower Assy, Housing, Wheel/Shaft/Bearings (S1-026-45749-000)
- YORK Blower Wheel, 11" x 10", CW, 5/8" Bore (S1-026-19654-013)
- DAYTON Blower, 9-1/2 In, 115 V, 1575 CFM @0.500-In (7HL58)
- York Blower and Fan Accessories