Shop All Blower and Fan Accessories
York
Blower Wheel, 10" x 10", CW, 1/2" Bore
Mfr # S1-026-42199-000
Zoro # G7449819
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number AHP36C3XH21A
- Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
- Fits Brand York
- Material Steel
- Product Type Blower Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand York
- MFR # S1-026-42199-000
- Zoro # G7449819
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Wheel Diameter | 10 in |
Wheel Width | 10 in |
Bore Diameter | 1/2 in |
Details
Item | Blower Wheel |
For Use With Mfr. Model Number | AHP36C3XH21A |
Application | Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water |
Fits Brand | York |
Material | Steel |
Product Type | Blower Wheel |
Rotation | CW Closed End |
Compatible with Brand | York |
Number of Blades | 48 |
Number of Inlets | 1 |
Wheel Construction | Tabbed |
Compatible with Manufacturer Model Number | AHP36C3XH21A |
Wheel Hub Position | Center |
Wheel Material | Steel |
Includes Set Screws | Yes |
Compatible Manufacturer Part Number | AHP36C3XH21A |
Compatible with Manufacturer Part Number | AHP36C3XH21A |
Compatible with Manufacturer Model Number [NEW] | AHP36C3XH21A |
Compatible Manufacturer Model Number | AHP36C3XH21A |
For Use with Mfr. Model Number | AHP36C3XH21A |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 10 in, Wheel Width 10 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Closed End, Wheel Hub Position Center, Wheel Construction Tabbed, Number of Blades 48, Includes Set Screws Yes, Compatible with Brand York, Compatible with Manufacturer Model Number AHP36C3XH21A, Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (0212-0300-0002)
- MAG-MATE Telescoping Pilot Lighter w/Alligator Cl (PLO1)
- BROAN Blade (99020130)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02036)
- YORK Blower Wheel, 9-1/2" dia., CW, 1/2" Bore (S1-026-42552-000)
- YORK Blower Wheel, 10" x 7", CW, 1/2" Bore (S1-026-35497-000)
- YORK Blower Wheel, 13" x 11", 1" Bore (S1-026-33327-700)
- YORK Blower Wheel, 15" x 12", 1-3/16" Bore (S1-026-16381-129)
- YORK Blower Shaft 1" x 23.75 (S1-001-07117-000)
- YORK Blower Wheel, 12" x 11", CW, 5/8" Bore (S1-026-34628-000)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL6)
- York Blower and Fan Accessories