Shop All Blower and Fan Accessories
York
Blower Wheel, 10" dia., 6", CW, 1/2" Bore
Mfr # S1-026-19654-707
Zoro # G7450394
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number B2PS030A06A
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-026-19654-707
- Zoro # G7450394
- Country of Origin United States
- Category Blower and Fan Accessories
Details
Item | Blower Wheel, 10" dia., 6", CW, 1/2" Bore |
For Use With Mfr. Model Number | B2PS030A06A |
Fits Brand | York |
Description
Blower Wheel, 10 In. dia., 6 In., CW, 1/2 In. Bore, For Use With Mfr. Model Number B2PS030A06A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Portable Heater, 30Kw, 480V, 3-P, 480V, 3 (YES-3048-3A)
- JOHNSON CONTROLS Immersion Well, Brass, 1/2 in. NPT (WZ-1000-5)
- HONEYWELL Th1110D2009 24V T1 Pro (TH1110D200)
- PACKARD Induced Draft Furnace Blower, 115, Metal Housing, 7 in H. (66787)
- YORK Blower Wheel, 12" x 11", CW, 1/2" Bore (S1-026-24068-700)
- YORK Blower Motor, 1/3 HP, 120V, 1075 rpm, CCW (S1-024-35735-000)
- YORK Blower Assy, Housing, Wheel/Shaft/Bearings (S1-026-45749-000)
- YORK Blower Shaft 1" x 23.75 (S1-001-07117-000)
- YORK Blower Housing (S1-073-01951-000)
- YORK Blower Assy with Wheel, Shaft, Bearings (S1-026-23848-700)
- ATLANTIC BLOWERS Vacuum Filter Canister, 2.00" (AB-11003)
- York Blower and Fan Accessories