Shop All Blower and Fan Accessories
York
Blower Wheel, 10-1/2" x 8", CW, 1/2" Bore
Mfr # S1-026-34005-000
Zoro # G7451961
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
- Material Steel
- For Use With Mfr. Model Number AHE18B3XH21A
- Product Type Blower Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-026-34005-000
- Zoro # G7451961
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Wheel Diameter | 10 1/2 in |
Wheel Width | 8 in |
Bore Diameter | 1/2 in |
Details
Item | Blower Wheel |
Fits Brand | York |
Application | Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water |
Material | Steel |
For Use With Mfr. Model Number | AHE18B3XH21A |
Product Type | Blower Wheel |
Wheel Construction | Tabbed |
Compatible with Brand | York |
Number of Blades | 48 |
Number of Inlets | 1 |
Wheel Hub Position | Center |
Wheel Material | Steel |
Includes Set Screws | Yes |
Compatible with Manufacturer Model Number | AHE18B3XH21A |
Rotation | CW Closed End |
Compatible Manufacturer Part Number | AHE18B3XH21A |
Compatible with Manufacturer Model Number [NEW] | AHE18B3XH21A |
Compatible with Manufacturer Part Number | AHE18B3XH21A |
Compatible Manufacturer Model Number | AHE18B3XH21A |
For Use with Mfr. Model Number | AHE18B3XH21A |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 10 1/2 in, Wheel Width 8 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Closed End, Wheel Hub Position Center, Wheel Construction Tabbed, Number of Blades 48, Includes Set Screws Yes, Compatible with Brand York, Compatible with Manufacturer Model Number AHE18B3XH21A, Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Furnace Boiler Brush, Dia 1 In, Length 42 (3EDR1)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ASA51)
- JOHNSON CONTROLS Network Sensor, Pir, No Display, White, Logo (NSB8MTN040-0)
- RAYPAK 007157F Pc Board Control Lwco (007157F)
- YORK Blower Motor, 1/3 HP, 120V, 1075 rpm, CCW (S1-024-35735-000)
- YORK Blower Wheel, 12" x 11", CW, 5/8" Bore (S1-026-34628-000)
- YORK Blower Assy with Wheel, Shaft, Bearings (S1-026-23848-700)
- YORK Blower Wheel, 13" x 11", 1" Bore (S1-026-33327-700)
- YORK Blower Wheel, 9" x 8", CCW, 1/2" Bore (S1-3400-3601)
- YORK Blower Wheel, 18" x 15", 1-3/16" Bore (S1-026-25529-703)
- DELHI Collar Adaptor, 20 In (CA20)
- York Blower and Fan Accessories