Shop All Blower and Fan Accessories
York
Blower Shaft 1" x 21.5
Mfr # S1-001-07115-000
Zoro # G7447859
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number B3CH060A25C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-001-07115-000
- Zoro # G7447859
- Country of Origin United States
- Category Blower and Fan Accessories
Details
Item | Blower Shaft 1" x 21.5" |
Fits Brand | York |
For Use With Mfr. Model Number | B3CH060A25C |
Description
Blower Shaft 1 In. x 21.5 In., For Use With Mfr. Model Number B3CH060A25C, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Collar Adaptor, 18 In (CA18)
- ROBERTSHAW Thermopile, Threaded, 60" (1951-560)
- FJC Estercool Oil, 1 qt. (2432)
- ASCO 238610-005-D* 24Vac Coil (238610-005)
- YORK Blower Wheel, 11" dia., 8" W, CW, 1/2 (S1-026-19654-709)
- YORK Blower Wheel, 12-5/8" x 8 (S1-3300-3611)
- YORK Blower Relay, 24V, SPDT (S1-7975-3771)
- YORK Blower Wheel, 18" x 15", 1-3/16" Bore (S1-026-25529-703)
- YORK Blower Wheel, 10" x 10", CW, 1/2" Bore (S1-026-42199-000)
- YORK Blower Wheel, 12" x 11", CW, 1/2" Bore (S1-026-34628-001)
- DAYTON Direct Drive Blower, 115/230 V (7AP78)
- York Blower and Fan Accessories