Shop All Blower and Fan Accessories
York
Blower Assy Housing, Wheel, Shaft, Bearings
Mfr # S1-026-25381-700
Zoro # G7448041
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- Application Potable and Non-Potable Water Application
- For Use With Mfr. Model Number F3EH120A33A
- Outlet Height 21 1/2 in
- Overall Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-026-25381-700
- Zoro # G7448041
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Outlet Height | 21 1/2 in |
Overall Height | 26 in |
Outlet Width | 21 1/2 in |
Overall Depth | 29 in |
Overall Width | 27 in |
Description
Blower Assembly, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Material Steel, Housing Material Steel, Number of Inlets 2, Outlet Shape Square, Outlet Height 21 1/2 in, Outlet Width 21 1/2 in, Outlet Diameter Not Applicable, Flange Type Flanged
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT Thermostat Pwrvent Auto (58033)
- VAXCEL Downrod 36in Extension Black (2266KK)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61420501)
- TSURUMI O-Ring (Volute) (200-800-240)
- YORK Blower Wheel, 13" x 11", 1" Bore (S1-026-33327-700)
- YORK Blower Wheel, 9" x 8", CCW, 1/2" Bore (S1-3400-3601)
- YORK Blower Assembly, 4 tons (7900-7741/A)
- YORK Blower Wheel, 12-5/8" x 8 (S1-3300-3611)
- YORK Blower Relay, 24V, SPDT (S1-7975-3771)
- YORK Blower Wheel, 11" x 10", CW, 5/8" Bore (S1-026-19654-013)
- CTA MANUFACTURING VOLVO BLOWER MOTOR TOOL (CTA1076)
- York Blower and Fan Accessories