Shop All Automotive Fuses
York
Automotive Fuse, 32V, 3A
Mfr # S1-025-32746-026
Zoro # G8708839
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number DGAD060CDD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-025-32746-026
- Zoro # G8708839
- Country of Origin United States
- Category Automotive Fuses
Details
Item | Automotive Fuse, 32V, 3A |
Fits Brand | York |
For Use With Mfr. Model Number | DGAD060CDD |
Description
Automotive Fuse, 32V, 3A, For Use With Mfr. Model Number DGAD060CDD, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5502-30-00)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY13)
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125SP)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Yellow (AT1510EV-YL)
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 10 A (CB211-10)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 20 A (CB212-20)
- BLUE SEA SYSTEMS Blue Sea Fuse JJN Class T 400 Amp (5121)
- EATON BUSSMANN Fuse Automotive 42Pc Kit (NO.44)
- EATON BUSSMANN Automotive Fuse, ATR Series, 10A, 32V DC, Non-Indicating (BP/ATR-10-RP)
- STANDARD IGNITION Fuse Block, Fh-26 (FH-26)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 10 A (CBT-10M)
- York Automotive Fuses