Shop All Blocks, Sheaves & Pulleys
This Product is Discontinued
Yoke
Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load (Discontinued)
Mfr # 8-501-02
Zoro # G9989183
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Cable Size 3/8 in
- Designed For Wire Rope
- Attachment Type Shackle
- Rope Dia. 5/16 in to 3/8 in
- Working Load Limit 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # 8-501-02
- Zoro # G9989183
- Country of Origin Taiwan, Province of China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/8 in |
Rope Dia. | 5/16 in to 3/8 in |
Eye Hook Inside Dia. | 1 11/32 in |
Sheave Width | 31/32 in |
Length | 8 31/32 in |
Width | 2 31/32 in |
Sheave Outside Dia. | 2 31/32 in |
Sheave Inside Dia. | 2 7/32 in |
Depth | 2 17/32 in |
Rope Diameter | 5/16 in to 3/8 in |
Compatible Rope Diameter | 3/8 in |
Overall Height | 9 in |
Overall Width | 3 in |
Sheave Depth | 31/32 in |
Attachment Inside Diameter | 1 11/32 in |
Sheave Outside Diameter | 2 31/32 in |
Overall Depth | 2 1/2 in |
Sheave Inside Diameter | 2 7/32 in |
Description
Pulley Block, Product Type Snatch Pulley Block, Working Load Limit 4,000 lb, Attachment Type Shackle, Compatible Rope Diameter 3/8 in, Sheave Inside Diameter 2 7/32 in, Sheave Depth 31/32 in, Sheave Outside Diameter 2 31/32 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter 1 11/32 in, Sheave Material Tensile Steel, Overall Height 9 in, Overall Width 3 in, Overall Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.