Shop All Blocks, Sheaves & Pulleys
Yoke
Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load
Mfr # 6Y-2T3
Zoro # G5143117
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/8 in
- Designed For Wire Rope
- Attachment Type Swivel Hook
- Rope Dia. 5/16 in to 3/8 in
- Working Load Limit 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # 6Y-2T3
- Zoro # G5143117
- UPC # 190757007435
- Country of Origin Taiwan, Province of China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/8 in |
Rope Dia. | 5/16 in to 3/8 in |
Eye Hook Inside Dia. | 1 in |
Sheave Width | 31/32 in |
Sheave Inside Dia. | 2 7/32 in |
Sheave Outside Dia. | 2 31/32 in |
Length | 9 29/32 in |
Depth | 2 17/32 in |
Width | 2 31/32 in |
Rope Diameter | 5/16 in to 3/8 in |
Overall Height | 9 7/8 in |
Overall Depth | 2 1/2 in |
Sheave Depth | 31/32 in |
Compatible Rope Diameter | 5/16 in, 3/8 in |
Sheave Inside Diameter | 2 7/32 in |
Overall Width | 3 in |
Attachment Inside Diameter | 1 in |
Sheave Outside Diameter | 3 in |
Description
Pulley Block, Product Type Snatch Pulley Block, Pulley Type Swivel, Working Load Limit 4,000 lb, Operation Pulling, Attachment Type Swivel Hook, Compatible Rope Diameter 5/16 in, 3/8 in, Sheave Inside Diameter 2 7/32 in, Sheave Depth 31/32 in, Sheave Outside Diameter 3 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter 1 in, Sheave Material Steel, Overall Height 9 7/8 in, Overall Width 3 in, Overall Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire-Sided Platform Truck, 36-7/16 In. L (WIRE-S)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EE2601NFX12)
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.929 BRK7 Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK7)
- WESCO Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-20-P)
- YOKE Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load (6Y-4T4)
- YOKE Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load (6Y-8T8)
- RONSTAN Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,760 lb Max Load, Natural (RF50171HL)
- PEERLESS Pulley Block On Plate, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-146C16)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX65)
- MIDWEST FASTENER 1" Nickel Swivel Double Pulley 5PK (52233)
- KLEIN TOOLS Block and Tackle, Spliced to Block 268, w/Hook 258 (H1802-30S)
- Yoke Lifting Hardware