Shop All Blocks, Sheaves & Pulleys
Yoke
Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load
Mfr # 6Y-8T8
Zoro # G9989165
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/4 in
- Designed For Wire Rope
- Attachment Type Swivel Hook
- Rope Dia. 5/8 in to 3/4 in
- Working Load Limit 16,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yoke
- MFR # 6Y-8T8
- Zoro # G9989165
- Country of Origin Taiwan, Province of China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/4 in |
Rope Dia. | 5/8 in to 3/4 in |
Eye Hook Inside Dia. | 2 in |
Sheave Width | 1 23/32 in |
Depth | 4 3/32 in |
Width | 8 23/32 in |
Length | 22 7/32 in |
Sheave Inside Dia. | 6 17/32 in |
Sheave Outside Dia. | 8 in |
Rope Diameter | 5/8 in to 3/4 in |
Length (Straight Wireway) | 22 7/32 in |
Sheave Inside Diameter | 6 17/32 in |
Overall Height | 22 1/4 in |
Overall Depth | 4 1/8 in |
Sheave Outside Diameter | 8 in |
Compatible Rope Diameter | 5/8 in, 3/4 in |
Sheave Depth | 1 23/32 in |
Attachment Inside Diameter | 2 in |
Overall Width | 8 3/4 in |
Description
Pulley Block, Product Type Snatch Pulley Block, Pulley Type Swivel, Working Load Limit 16,000 lb, Operation Pulling, Attachment Type Swivel Hook, Compatible Rope Diameter 5/8 in, 3/4 in, Sheave Inside Diameter 6 17/32 in, Sheave Depth 1 23/32 in, Sheave Outside Diameter 8 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter 2 in, Sheave Material Steel, Overall Height 22 1/4 in, Overall Width 8 3/4 in, Overall Depth 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 16' - 2-ply (EE2-901-16-T4)
- DAYTON Connecting Link, 3/16 In, 750 lb, GR 30 (1DJP8)
- ERICKSON 2"X27Ft 10,000 lb Ratchet Strap w/ Dbl J Hks w/ Aluminum Handle Bulk (78627)
- ZORO SELECT Parking Curb, 72 In, Yellow, Polyethylene (1790Y)
- YOKE Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load (6Y-4T4)
- YOKE Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load (6Y-2T3)
- CAMPBELL CHAIN & FITTINGS Campbell 2 in. D Zinc Plated Steel Fixed Eye Joist Mount Pulley (T7551522)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (00358-C)
- SUPERWINCH Snatch Block (90-20508)
- MIDWEST FASTENER 3/4" Nickel Swivel Single Pulley 5PK (52223)
- CAMPBELL CHAIN & FITTINGS Wall Ceiling Pulley 1.5" (T7550501)
- Yoke Blocks, Sheaves & Pulleys