Shop All Blocks, Sheaves & Pulleys
Yoke
Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load
Mfr # 6Y-8T6
Zoro # G9989174
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/4 in
- Designed For Wire Rope
- Attachment Type Swivel Hook
- Rope Dia. 5/8 in to 3/4 in
- Working Load Limit 16,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # 6Y-8T6
- Zoro # G9989174
- Country of Origin Taiwan, Province of China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/4 in |
Rope Dia. | 5/8 in to 3/4 in |
Eye Hook Inside Dia. | 2 in |
Sheave Width | 1 23/32 in |
Length | 19 7/32 in |
Sheave Inside Dia. | 4 11/32 in |
Width | 4 3/32 in |
Sheave Outside Dia. | 5 27/32 in |
Depth | 4 3/32 in |
Rope Diameter | 5/8 in to 3/4 in |
Length (Straight Wireway) | 19 7/32 in |
Overall Depth | 4 1/8 in |
Compatible Rope Diameter | 5/8 in, 3/4 in |
Sheave Depth | 1 23/32 in |
Attachment Inside Diameter | 2 in |
Overall Height | 19 1/4 in |
Sheave Inside Diameter | 4 11/32 in |
Sheave Outside Diameter | 6 in |
Overall Width | 4 1/8 in |
Description
Pulley Block, Product Type Snatch Pulley Block, Pulley Type Swivel, Working Load Limit 12,000 lb, Operation Pulling, Attachment Type Swivel Hook, Compatible Rope Diameter 5/8 in, 3/4 in, Sheave Inside Diameter 4 11/32 in, Sheave Depth 1 23/32 in, Sheave Outside Diameter 6 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter 2 in, Sheave Material Steel, Overall Height 19 1/4 in, Overall Width 4 1/8 in, Overall Depth 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM100 C1 P6)
- PENTALIFT Lip Extension Springs, Extension Spring (302-1275)
- ZORO SELECT O-Ring, D143 (D143)
- BULK-STRAP Cinch Strap, 1" x 96" Size, Black (A0196SSB)
- YOKE Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load (6Y-2T3)
- YOKE Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load (6Y-8T8)
- YOKE Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load (6Y-4T4)
- MIDWEST FASTENER 3/4" Nickel Swivel Single Pulley 5PK (52223)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX76)
- RONSTAN Pulley Block, Wire Rope, 5/32 in Max Cable Size, 1,100 lb Max Load, Natural (RF40100HL)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (5RRX0)
- Yoke Lifting Hardware