Shop All Blocks, Sheaves & Pulleys
Yoke
Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load
Mfr # 6Y-4T4
Zoro # G5203694
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/2 in
- Designed For Wire Rope
- Attachment Type Swivel Hook
- Rope Dia. 3/8 in to 1/2 in
- Working Load Limit 8,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # 6Y-4T4
- Zoro # G5203694
- UPC # 190757007442
- Country of Origin Taiwan, Province of China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/2 in |
Rope Dia. | 3/8 in to 1/2 in |
Eye Hook Inside Dia. | 1 9/32 in |
Sheave Width | 1 15/32 in |
Length | 14 in |
Depth | 3 3/32 in |
Sheave Outside Dia. | 4 5/32 in |
Width | 4 7/32 in |
Sheave Inside Dia. | 3 1/32 in |
Rope Diameter | 3/8 in to 1/2 in |
Overall Height | 14 in |
Compatible Rope Diameter | 3/8 in, 1/2 in |
Overall Width | 4 1/4 in |
Sheave Inside Diameter | 3 1/32 in |
Attachment Inside Diameter | 1 9/32 in |
Sheave Outside Diameter | 4 1/2 in |
Sheave Depth | 1 15/32 in |
Overall Depth | 3 1/8 in |
Description
Pulley Block, Product Type Snatch Pulley Block, Pulley Type Swivel, Working Load Limit 8,000 lb, Operation Pulling, Attachment Type Swivel Hook, Compatible Rope Diameter 3/8 in, 1/2 in, Sheave Inside Diameter 3 1/32 in, Sheave Depth 1 15/32 in, Sheave Outside Diameter 4 1/2 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter 1 9/32 in, Sheave Material Steel, Overall Height 14 in, Overall Width 4 1/4 in, Overall Depth 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 2" Ratchet Buckle for Tow Truck Tow Dolly Trailer Powersports Slackline, 2PK (RB04CK-52-2)
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 300 lb Cap (15395-001)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 100 ft (ZAG316-SS304-719-100)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00301)
- YOKE Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load (6Y-8T8)
- YOKE Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load (6Y-2T3)
- YOKE Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load (6Y-8T6)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX80)
- KLEIN TOOLS Block and Tackle, Spliced to Block 268, w/Hook 259 (H1802-30SSR)
- PEERLESS Double Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-30-86-)
- CAMPBELL CHAIN & FITTINGS Wall Ceiling Pulley 2" (T7550502)
- Yoke Lifting Hardware