Shop All Chain & Cable Hooks
This Product is Discontinued
Yoke
Sling Hook, Alloy Steel, G100, Eye, 8800 lb. (Discontinued)
Mfr # X-044/S-10
Zoro # G8477987
This Product is Discontinued
Key Features
- Material Alloy Steel
- Grade 100
- Hook Attachment Type Eye
- Trade Size 3/8 in
- Basic Hook Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # X-044/S-10
- Zoro # G8477987
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 3/8 in |
Hook Height | 5.98" |
Eye Inside Width | 1 1/4 in |
Dimension a | 1.26" |
Dimension d | .59" |
Hook Reach Length | 4 3/4 in |
Eye Inside Height | 1 1/4 in |
Eye Inside Diameter | 1 1/4 in |
Usable Length | 4 3/4 in |
Hook Opening Width | 1 3/8 in |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 8,800 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 1 3/8 in, Usable Length 4 3/4 in, Eye Inside Diameter 1 1/4 in, Eye Inside Height 1 1/4 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 100, Hardware Included Latch, Finish Powder Coated, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.