Shop All Chain & Cable Hooks
Yoke
Sling Hook, Alloy Steel, G100, Clevis
Mfr # X-043/S-16
Zoro # G8477996
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy steel
- Dimension A .67 in
- Basic Hook Material Alloy Steel
- Hook Finish Powder Coated
- Working Load Limit 22,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # X-043/S-16
- Zoro # G8477996
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Dimension A | .67 in |
Hook Height | 8.19" |
Clevis Inside Width | 3/4 in |
Trade Size | 5/8 in |
Dimension a | .67" |
Hook Reach Length | 6 17/32 in |
Hook Opening Width | 1 7/8 in |
Usable Length | 6 1/2 in |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 22,600 lb, Lifting Capability For Lifting, Grade 100, Material Steel, Hook Opening Width 1 7/8 in, Usable Length 6 1/2 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 3/4 in, Attachment Type Clevis, Compatible Chain Grade 100, Hardware Included Latch, Finish Powder Coated, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Hook, Gray, 2-1/2 in. L, SS, PK8 (BBSH)
- GLEASON REEL Flat Electrical Cable, PVC, 12/4c, 1 Ft L (GR70041404)
- VESTIL DRUM DOLLY LD POLY BLUE 30 GALLON (DRUM-DP-LD-30-BU)
- PS INDUSTRIES Gate, 120" to 144" Adj. Opening (ESG-144-PCY)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027-07)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-13)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-16)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-10)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-10)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-10)
- CROSBY Swivel Hook, Carbon Steel, 10,000 lb., Red (1048648)
- Yoke Lifting Hardware